Shop All Desks
Furinno
Furinno 11192AM-BK Efficient Home Laptop Notebook Computer Desk; Americano & Black
Mfr # 11192AM/BK
Zoro # G803922995
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get your work down at home and in style with this Furinno Efficient Home Laptop desk. A perfect blend of form and function, this piece brings ample storage space and classic appeal to your space. The sleek finish and clean-lined design let this piece fit in with a variety of settings. It also features a rectangular tabletop and three open shelves for all your storage needs. Try setting this desk at the center of your home study to give your room a classic aesthetic, then build on the look by rolling out a simple gray rug and a matching black bookcase.
Features- Suitable for any room that has limited space for a computer
- CPU storage shelf, elevated shelf for a compact printer or other stationery decor
- Sturdy on flat surface
- Efficient Home Laptop Notebook Computer Desk
- Next, dot the walls with framed botanical art
- Then hang a simple chandelier overhead to cast a warm glow over late night projects and early morning reading
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Material: CARB compliant composite wood
- Color: Americano and Black
- Weight: 25.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- BOUNCYBANDS Foot Roller (FDFR)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- SAFAVIEH Bentley Industrial Mobile Desk, White (FOX2211B)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H34962.C.L)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Ash (ZUD310)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- Furinno Desks