Shop All Workbenches
Furinno
Furinno 11018WH Figdor Wall Mounted Mirror with Shelf; White - 15.75 x 23.62 x 5.12 in.
Mfr # 11018WH
Zoro # G204006133
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 11018WH
- Zoro # G204006133
- UPC # 816718029833
- Country of Origin China
- Category Workbenches
Description
Introducing Furinno Figdor Wall Mounted Mirror that makes the most use of small space living. The mirror has three hidden shelves on the back that is great for storage of small items such as toiletries, skincare, jewelry, medicine, etc. Each shelf holds up to 3 lbs. Great for use in bathroom, entryway, dorm, and studio. Quick and easy assembly with instructions provided.
Features- Space saving: wall mounted mirror with shelves on the back for easy storage of small items
- Quality material: manufactured from high quality durable composite wood, each shelf holds up to 3 lbs
- Easy assembly: hassle free assembly with hardware and instructions provided
- Furinno fits: fits in your space, fits on your budget
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Color: White
- Material: Wood
- Number of Shelves: 3
- Dimension: 15.75" H x 23.62" W x 5.12" D
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- LEWISBINS Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK (DPB18-10 Div)
- 80/20 Drop In T-Nut M8 (13132)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- SUNEX Side Work Bench for SUN8013A - Black (8004BK)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- Furinno Workbenches