Furinno 10004DWN End Table & Night Stand Storage Shelf with Bin Drawer; Dark Walnut
Mfr # 10004DWN
Zoro # G203702920
Product Information
- Brand Furinno
- MFR # 10004DWN
- Zoro # G203702920
- UPC # 816718024203
- Country of Origin China
- Category End Tables
Description
Furinno EX Home Living Sets comprises of Coffee table, end table, TV entertainment stands, wall mounted storage and storage cabinets. The home living set in espresso with brown non-woven bins - . These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- End Table & Night Stand Storage Shelf with Bin Drawer
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 13.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- Furinno End Tables