Shop All Seat Covers & Cushions
Fur-Zoff
Pet-Hair Remover, 5 In.
Mfr # FRP-02
Zoro # G4063254
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Hypoallergenic
- Material Recycled Materials
- Length 5 in
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fur-Zoff
- MFR # FRP-02
- Zoro # G4063254
- UPC # 855225000034
- Country of Origin United States
- Category Seat Covers & Cushions
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Item | Pet-Hair Remover |
Color | Gray |
Type | Hypoallergenic |
Material | Recycled Materials |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Product Type | Pet Hair Remover |
Description
Pet-Hair Remover, Product Type Pet Hair Remover, Overall Length 5 in, Material Recycled Materials, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- OTC Torx Plus Socket Bit, T55 Torx, 3/8" Drive (6111)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK25 (345PK25)
- SHURFLO Shurflo 255-325 Swivel Nut Strainer - 1/2" Barb (255-325)
- KAPSCOMOTO KapscoMoto BSC-001 Boat Seat Cover Helm & Bucket Single Seat Storage Cover - Gray (BSC-001)
- SPEC-D TUNING Racing Seat - Black With Blue Pvc With White Stitching - Left Side (RS-2704L)
- SLIP-N-GRIP Premium Seat Cover - 250 Box (FG-P9943-10)
- SPEC-D TUNING Racing Seat - Black Suede With Red Stitching - Right Side (RS-2495R)
- WEATHERTECH Rear Pet Seat Protector, Tan (DE2011TN)
- SEAT ARMOUR Seat Armour SA100JEPSFB Jeep Black Smiley Face Seat Cover (SA100JEPSFB)
- WONDERGEL/ PURPLE Double Purple, Seat Cushion (PSCDBL01)
- Fur-Zoff Automotive Interior Accessories