Shop All Measuring Utensils
Funnel King
Swivel Spout, Chemical Resistant, 3 qt.
Mfr # 32301
Zoro # G3663502
original price:
$12.41
13% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Polyethylene
- Color Black
- Function Swivel Spout For Awkward or Hard-to-Reach Spaces
- Type Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 32301
- Zoro # G3663502
- UPC # 010054323017
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 7 1/2 in |
Overall Diameter | 7 3/4 in |
Spout Length | 4 7/16 in |
Overall Width | 7 1/2 in |
Overall Height | 12 in |
Outside Diameter | 7 1/2 in |
For Bung Hole Size | 5/8 in |
Spout Diameter | 5/8 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 5/8 in, For Use With Swivel Spout with Screen, Funnel Material Polyethylene, Overall Height 12 in, Thread Type Unthreaded, Body Color Black, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, Includes Flame Arrestor No, Lid Type No Lid, Outside Diameter 7 1/2 in, Spout Diameter 5/8 in, Volume Capacity 0.75 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAT MITCH Char Bar BBQ Sauce 19 oz (3955)
- COFFEE MATE Coffee-mate Hazelnut Liquid Creamer, PK50 (005000035180)
- VOLLRATH Ladle, Cap 1 Oz (46811)
- WILTON LOAF PAN LG 9.25X5.25"" (2105-6806)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- FUNNEL KING Scoop, Translucent, Polypropylene, 52 oz. (93110)
- FUNNEL KING Measuring Container, Removable Spout, 2qt. (94220)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- HOME PLUS MEASURING CUP SET 3PK (H110602)
- Funnel King Measuring Utensils