Shop All Spill Containment Accessories
Funnel King
Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black
Mfr # 40098
Zoro # G3663204
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Spill Capacity 0.75 gal
- Width 15 in
- Material polypropylene
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 40098
- Zoro # G3663204
- UPC # 010054400985
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3/4 in |
Width | 15 in |
Length | 25 in |
Inside Dia. | 375 in |
Usable Length | 25 in |
Dimensions | 25 in L x 15 in W x 3/4 in H |
Usable Width | 15 in |
Usable Dimensions | 25 in L x 15 in W |
Description
Spill Tray, Color Black, Connectable No, Dimensions 25 in L x 15 in W x 3/4 in H, Grate Color Black, Grate Material Polyethylene, Height 3/4 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 375 in, Length 25 in, Pour Spout No, Product Type Boot Tray, Recycled Content ( Percent) No Recycled Content, Series Not Applicable, Shape Rectangle, Spill Capacity 0.75 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance No, Supports SPCC Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/8in H, Reversed (08274)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 300 (SRX MA300YMCKO)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- DURASACK 14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 5PK (BU-1426-5PK)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- Funnel King Spill Containment Accessories