Shop All Measuring Utensils
Funnel King
Scoop, Translucent, Polypropylene, 52 oz.
Mfr # 93110
Zoro # G4767761
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 52 oz
- Material polypropylene
- Color White
- Overall Height 3 1/4 in
- Design 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 93110
- Zoro # G4767761
- UPC # 010054931106
- Country of Origin Canada
- Category Measuring Utensils
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 5 1/2 in |
Overall Length | 12 in |
Handle Length | 5 in |
Details
Item | Scoop |
Capacity | 52 oz |
Material | polypropylene |
Color | White |
Design | 1 Piece |
Metal Detectable | No |
Type | Non-sparking, Chemical Resistant |
Working Temp. | -15 Degrees to 130 Degrees F |
Minimum Temperature | -15 Degrees F |
NSF Certified | No |
Features | Chemical Resistant |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 130 Degrees F |
Autoclavable | No |
Description
Scoop, Capacity 52 oz, Handle Length 5 in, Features Chemical Resistant, Maximum Temperature 130 Degrees F, Minimum Temperature -15 Degrees F, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 1/4 in, Overall Length 12 in, Overall Width 5 1/2 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Gear Kit For - Part# Pc197-476S (PC197-476S)
- SOLO Cone Cup 6 oz., White, Paper, Pk25 (6RB-2050)
- HAROLD IMPORT CO SPADE ICE CREAM CHROME7"" (AFP)
- CROWN STEAM Air Vent Assembly 3-Av01 (9342-1)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- FUNNEL KING Measuring Container, Removble Spout, 1/2qt (94200)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- FUNNEL KING Measuring Container, Polyethylene, 10L, 13" (32377)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- Funnel King Measuring Utensils