Shop All Funnels & Accessories
Funnel King
Polypropylene, 1", 11-3/4", Black, NA
Mfr # 32940
Zoro # G3638101
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 8
- Length 10
- Width 14
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 32940
- Zoro # G3638101
- UPC # 010054329408
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 8 |
Length | 10 |
Width | 14 |
Diameter | 11 3/4 in |
Details
Material | Metal Wire |
Item | Funnel Lid |
Color | Black |
Function | Fluid Control |
Cover | No |
Application | Fluid Control |
Fits | Mfr. No. 32900 or 5 gal pail |
For Funnel Type | Drum Funnel |
For Drum Capacity | 1 gal, 5 gal |
Description
Funnel Lid, For Funnel Type Drum Funnel, For Drum Capacity 1 gal, 5 gal, Material Polypropylene, Diameter 11 3/4 in, Black, Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Tapered Pin 5" x4" x3" (A-BP509063854-A)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- FUNNEL KING Accessory Power Connector Kits, 12 Volt (32850)
- FUNNEL KING Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8" (32833)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Pouring Spout, 7/8" dia. (32257-7)
- FUNNEL KING Thermoplastic Elastomer, 5", 5-1/2", 1/2" (32197)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- Funnel King Funnels & Accessories