Shop All Funnels & Accessories
Funnel King
Polyethylene, 3 qt., 9-3/16", 7-1/2", 1-1/4"
Mfr # 32410
Zoro # G3674833
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 3 qt
- Height 9 3/16 in
- Length 7 1/2 in
- Spout Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 32410
- Zoro # G3674833
- UPC # 010054324106
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 9 3/16 in |
Length | 7 1/2 in |
Spout Outside Dia. | 1 1/4 in |
Diameter | 7 1/2 in |
Spout Length | 1 7/16 in |
Overall Height | 9 1/4 in |
Connection Size | 1 in |
Overall Diameter | 7 1/2 in |
For Bung Hole Size | 2 1/4 in |
Spout Diameter | 2 1/4 in |
Outside Diameter | 7 1/2 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 1/4 in, For Use With Drum Funnels, Funnel Material Polyethylene, Overall Height 9 1/4 in, Thread Type NPT, Body Color Black, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, Includes Flame Arrestor No, Lid Type No Lid, Maximum Temperature 250 Degrees F, Outside Diameter 7 1/2 in, Spout Diameter 2 1/4 in, Volume Capacity 0.75 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- LENCO MARINE Carling Double Rocker Switch Kit (10222-211D)
- FUNNEL KING Polyethylene, 16 oz., 9", 5", 13/16" (72300)
- FUNNEL KING Funnel Set, 4 Piece, Polyethylene, includes 3/4, 2, 5 and 10 oz funnels, 4 3/8 x 6 1/4 in (32837)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2" (32425)
- FUNNEL KING Oil Drain Basin, 1-5/8", Polypropylene (32950)
- MILLER MFG Little Giant Orange 10-1/2 in. H Plastic 192 oz Funnel (100021)
- Funnel King Funnels & Accessories