Shop All Funnels & Accessories
Funnel King
Polyethylene, 3 qt, 21-1/2", 1-7/16", Yellow
Mfr # 94320
Zoro # G4291131
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 3 qt
- Height 21 1/2 in
- Spout Outside Dia. 1 7/16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94320
- Zoro # G4291131
- UPC # 010054943208
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 21 1/2 in |
Spout Outside Dia. | 1 7/16 in |
Stem Length | 14 in |
Diameter | 5 1/4 in |
Overall Diameter | 5 1/4 in |
Spout Outside Diameter | 1 7/16 in |
Spout Length | 14 in |
Overall Height | 21 1/2 in |
Details
Material | Polyethylene |
Item | Fast Fill Spout Funnel |
Total Capacity | 3 qt |
Color | Yellow |
Function | For Use With Powders Or Fluids |
Spout | Included |
Flow Capacity | 96 oz |
Cover | No |
Application | For use with powders or fluids |
Includes | Removable Spout |
Spout Type | Flexible |
Fluid Capacity | 128 fl oz |
Mouth Shape | Round |
Description
Fast Fill Spout Funnel, Material Polyethylene, Fluid Capacity 128 fl oz, Overall Diameter 5 1/4 in, Overall Height 21 1/2 in, Spout Outside Diameter 1 7/16 in, Spout Length 14 in, Color Yellow, Spout Included, Cover No, Flow Capacity 96 oz, Includes Removable Spout, Mouth Shape Round, Spout Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- DENSO Multi Purpose Relay, 567-0002 (567-0002)
- EXTREME MAX Extreme Max 3006.7662 BoatTector Inflatable Fender - 4.5" x 16", Neon Green (3006.7662)
- RULE Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V (RM1500A)
- FUNNEL KING Thermoplastic Elastomer, 5", 5-1/2", 1/2" (32197)
- FUNNEL KING Polyethylene, 3 qt., 9-3/16", 7-1/2", 2-1/4" (32400)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- FUNNEL KING Oil Bottle Draining System, Black, 5 qt. (32947)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94494)
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" (32855)
- HOPKINS Funnel Radiator 8 Oz (10703)
- Funnel King Funnels & Accessories