Funnel King

Polyethylene, 144 oz., 10", 9", 1-1/16"


product price: $16.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyethylene
  • Function Chemical Resistant, Dent And Boil Proof For Everyday Use, Spark-Proof
  • Flow Capacity 144 oz
  • Application Fluid Control
  • Diameter 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 9 in
Spout Outside Dia. 1 1/16 in
Height 10 in
Length 9 in
Overall Height 10 in
Overall Diameter 9 in
Spout Outside Diameter 1 1/16 in
Spout Length 3 1/2 in

Details

Item Spout Funnel with Screen
Material Polyethylene
Function Chemical Resistant, Dent And Boil Proof For Everyday Use, Spark-Proof
Flow Capacity 144 oz
Application Fluid Control
Total Capacity 144 oz
Cover No
Includes Removable Mesh 100 Grit (Fine) Filter
Color White
Fluid Capacity 144 fl oz
Mouth Shape Round

Description

Spout Funnel with Screen, Material Polyethylene, Fluid Capacity 144 fl oz, Overall Diameter 9 in, Overall Height 10 in, Spout Outside Diameter 1 1/16 in, Spout Length 3 1/2 in, Color White, Cover No, Flow Capacity 144 oz, Includes Removable Mesh 100 Grit (Fine) Filter, Mouth Shape Round

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.