Shop All Funnels & Accessories
Funnel King
Polyethylene, 1-1/2 qt., 14", 6", 1", Green
Mfr # 32140
Zoro # G0985677
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 1 1/2 qt
- Height 14 in
- Length 13 1/2 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 32140
- Zoro # G0985677
- UPC # 010054321402
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 14 in |
Length | 13 1/2 in |
Spout Outside Dia. | 1 in |
Diameter | 4 in |
Spout Outside Diameter | 1 in |
Overall Diameter | 4 in |
Spout Length | 6 in |
Overall Height | 13 1/2 in |
Details
Item | Capped Funnel |
Material | Polyethylene |
Total Capacity | 1 1/2 qt |
Function | Keeps Drips In And Dirt Out Eliminating The Need To Clean Funnel Before Use |
Color | Green |
Cover | Yes |
Flow Capacity | 48 oz |
Includes | Caps on Each End |
Application | Fluid Control |
Fluid Capacity | 48 fl oz |
Mouth Shape | Round |
Description
Capped Funnel, Material Polyethylene, Fluid Capacity 48 fl oz, Overall Diameter 4 in, Overall Height 13 1/2 in, Spout Outside Diameter 1 in, Spout Length 6 in, Color Green, Spout , Cover Yes, Flow Capacity 48 oz, Includes Caps on Each End, Mouth Shape Round, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Toyota Forklift Truck 6Fg 6Fgcu33 7Fg Series 1995-On; 410-52354 (410-52354)
- WAI GLOBAL ALTIK IREF 12V 120A V1 (14887N)
- GROZ Bottle Jack, 50 Ton (61717)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7378)
- FUNNEL KING Measuring Container, 2-7/64 qt. Capacity (94363)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94464)
- FUNNEL KING Polyethylene, 2 qt, 15-1/4", 1-1/16", Yellow (94310)
- FUNNEL KING Measuring Container, 1-1/16 qt. Capacity (94360)
- FUNNEL KING Polypropylene, 2 oz., 2-5/8", Black, 1/4" (32020)
- FUNNEL KING Funnel Set, 4 Piece, Polyethylene, includes 3/4, 2, 5 and 10 oz funnels, 4 3/8 x 6 1/4 in (32837)
- BEHRENS Galv Funnel W/Scr Qt (GF51)
- Funnel King Funnels & Accessories