Shop All Funnels & Accessories
Funnel King
Oil Drain Basin, 1-5/8", Polypropylene
Mfr # 32950
Zoro # G3687117
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Capacity 6.5 qt
- Construction Polypropylene
- Length 13 1/2 in
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 32950
- Zoro # G3687117
- UPC # 010054329507
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Length | 13 1/2 in |
Width | 13 1/2 in |
Height (In.) | 4 1/2 in |
Dia. | 13 1/2 in |
Overall Diameter | 13 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 4 1/2 in |
Overall Length | 13 1/2 in |
Details
Item | Oil Drain Basin |
Material | Polypropylene |
Capacity | 6.5 qt |
Construction | Polypropylene |
Color | Black |
Capacity (Gal.) | 1 5/8 in |
Features | Collects Oil and/or Other Chemicals |
Pan Type | Oil Drain Basin |
Description
Oil Drain Basin, Pan Type Oil Drain Basin, Material Polypropylene, Capacity 6.5 qt, Overall Diameter 13 1/2 in, Overall Height 4 1/2 in, Overall Length 13 1/2 in, Overall Width 13 1/2 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuel Filter, 77042WS (77042WS)
- WEATHER GUARD Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft. (265-3-02)
- FAIRCHILD INDUSTRIES Kd4014 - 1987-1995 Jeep Wrangler Hardtop Corner Seal Kit (KD4014)
- BAYCO Booster Clamp, 800A, Red/Black, PK2 (SL-3015)
- FUNNEL KING Polypropylene, 1", 11-3/4", Black, NA (32940)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8" (95855-7)
- FUNNEL KING Polyethylene, 4 gal., 7", 17-3/4", 1", Green (32955)
- FUNNEL KING Measuring Container, 8 qt. Capacity (94498)
- FUNNEL KING Thermoplastic Elastomer, 5", 5-1/2", 1/2" (32197)
- Funnel King Funnels & Accessories