Shop All Measuring Utensils
Funnel King
Measuring Container, Removable Spout, 5qt.
Mfr # 94240
Zoro # G3720927
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Color Translucent
- Includes 13 in Pour Spout
- Width 6 3/4 in
- Type Removable Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94240
- Zoro # G3720927
- UPC # 010054942409
- Country of Origin China
- Category Measuring Utensils
Dimensions
Width | 6 3/4 in |
Spout Length | 13 in |
Overall Height | 11 3/4 in |
Overall Diameter | 6 3/4 in |
Details
Item | Measuring Container |
Capacity | 5 qt |
Color | Translucent |
Includes | 13 in Pour Spout |
Type | Removable Spout |
Function | Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant |
Spout Material | Polyethylene |
Includes Graduation Marks | Yes |
Spout Type | Flexible |
Fluid Capacity | 5 qt |
Spout OD | 1/2 in |
Container Material | Polyethylene |
Description
Measuring Container, Container Material Polyethylene, Fluid Capacity 5 qt, Overall Diameter 6 3/4 in, Overall Height 11 3/4 in, Spout Length 13 in, Spout Type Flexible, Color Translucent, Includes 13 in Pour Spout, Includes Graduation Marks Yes, Number of Handles 1, Spout Material Polyethylene, Spout OD 1/2 in, Width 6 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Wrapped Teaspoon, PK1000 (DIX TM23C7)
- ECO-PRODUCTS Biodegradable Coffe Stirrers, Wood PK1000 (NT-ST-C10C)
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (00-788541-0000A)
- KEURIG COFFEE K-CUP REGULR 24PK (5000330069)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- FUNNEL KING Measuring Container, Removable Spout, 1qt. (94210)
- FUNNEL KING Measuring Container, Removble Spout, 1/2qt (94200)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- FUNNEL KING Measuring Container, Removable Spout, 2qt. (94220)
- FUNNEL KING Scoop, Translucent, Polypropylene, 52 oz. (93110)
- RSVP INTERNATIONAL Half Cup Measure (DMC-H)
- Funnel King Measuring Utensils