Shop All Measuring Utensils
Funnel King
Measuring Container, Removable Spout, 1qt.
Mfr # 94210
Zoro # G3623995
original price:
$15.69
9% off
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Color Translucent
- Width 3 1/2 in
- Type Removable Spout
- Function Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 94210
- Zoro # G3623995
- UPC # 010054942102
- Country of Origin China
- Category Measuring Utensils
Dimensions
Width | 3 1/2 in |
Spout Length | 11 in |
Overall Diameter | 3 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Measuring Container |
Capacity | 1 qt |
Color | Translucent |
Type | Removable Spout |
Function | Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant |
Includes | 11 in Pour Spout |
Spout OD | 1/2 in |
Includes Graduation Marks | Yes |
Spout Material | Polyethylene |
Spout Type | Flexible |
Container Material | Polyethylene |
Fluid Capacity | 1 qt |
Description
Measuring Container, Container Material Polyethylene, Fluid Capacity 1 qt, Overall Diameter 3 1/2 in, Overall Height 5 1/2 in, Spout Length 11 in, Spout Type Flexible, Color Translucent, Includes 11 in Pour Spout, Includes Graduation Marks Yes, Number of Handles 1, Spout Material Polyethylene, Spout OD 1/2 in, Width 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Flange Gasket 3" X 3" (108345)
- KOLPAK Door Gasket - 36-1/4" X 79" For - Part# Klp25567-1075 (KLP25567-1075)
- WOLFGANG PUCK COFFEE Vienna Coffee House 2.5 oz Fraction Packs, PK18 PK (010637)
- VITA-MIX XL™ Sound Reducing Centering Pad (15895)
- FUNNEL KING Measuring Container, Polyethylene, 10L, 13" (32377)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- HASTINGS HOME 5-piece Measuring Cups Set Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (131914MHM)
- Funnel King Measuring Utensils