Shop All Measuring Utensils
Funnel King
Measuring Container, Polyethylene, 6L
Mfr # 32375
Zoro # G3619314
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 L
- Color Translucent
- Width 11 1/2 in
- Function Accurate and Easy Measuring of Fluids or Dry Goods, 11-3/4 in Long Spout Included for Hard to Reach Areas, Chemical Resistant
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 32375
- Zoro # G3619314
- UPC # 010054323758
- Country of Origin China
- Category Measuring Utensils
Dimensions
Width | 11 1/2 in |
Spout Length | 11 3/4 in |
Overall Height | 13 in |
Overall Diameter | 11 1/2 in |
Details
Item | Pitcher Measuring Container |
Capacity | 6 L |
Color | Translucent |
Function | Accurate and Easy Measuring of Fluids or Dry Goods, 11-3/4 in Long Spout Included for Hard to Reach Areas, Chemical Resistant |
Includes | Cap |
Type | High Density Polyethylene |
Includes Graduation Marks | Yes |
Cover Included | Yes |
Fluid Capacity | 4 qt |
Spout Material | Polyethylene |
Container Material | Polyethylene |
Spout Type | Angled |
Description
Pitcher Measuring Container, Container Material Polyethylene, Fluid Capacity 4 qt, Overall Diameter 11 1/2 in, Overall Height 13 in, Spout Length 11 3/4 in, Spout Type Angled, Color Translucent, Cover Included Yes, Includes Cap, Includes Graduation Marks Yes, Number of Handles 2, Spout Material Polyethylene, Width 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Shelf Clip (P993200800)
- RSVP INTERNATIONAL Onion Goggles - Tortoise (TEAR-TP)
- DRIPDROP Electrolyte Powder, 16oz, Orange, Pk 100 (61410)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- FUNNEL KING Measuring Container, Removable Spout, 1qt. (94210)
- FUNNEL KING Measuring Container, Removable Spout, 2qt. (94220)
- FUNNEL KING Measuring Container, Polyethylene, 10L, 13" (32377)
- FUNNEL KING Measuring Container, Removble Spout, 1/2qt (94200)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- INSTANT BRANDS HOUSEWARES 32OZ Pyrex Measure Cup (6001076)
- Funnel King Measuring Utensils