Shop All Measuring Utensils
Funnel King
Measuring Container, Polyethylene, 10L, 13"
Mfr # 32377
Zoro # G3728891
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 L
- Color Translucent
- Width 13 in
- Type High Density Polyethylene
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 32377
- Zoro # G3728891
- UPC # 010054323772
- Country of Origin China
- Category Measuring Utensils
Dimensions
Width | 13 in |
Overall Height | 15 in |
Spout Length | 13 1/2 in |
Overall Diameter | 13 in |
Details
Item | Pitcher Measuring Container |
Capacity | 10 L |
Color | Translucent |
Type | High Density Polyethylene |
Includes | Cap |
Function | Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant |
Cover Included | Yes |
Fluid Capacity | 8 qt |
Spout Material | Polyethylene |
Includes Graduation Marks | Yes |
Container Material | Polyethylene |
Spout Type | Angled |
Description
Pitcher Measuring Container, Container Material Polyethylene, Fluid Capacity 8 qt, Overall Diameter 13 in, Overall Height 15 in, Spout Length 13 1/2 in, Spout Type Angled, Color Translucent, Cover Included Yes, Includes Cap, Includes Graduation Marks Yes, Number of Handles 2, Spout Material Polyethylene, Width 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Disher, Orchid (47147)
- RSVP INTERNATIONAL Retro Glass S&P Set - Clear, 2PK (RET-C)
- TABLECRAFT Grater with Handle, S/S (SG202)
- HATCO Rocker Switch (02.19.161.00)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- FUNNEL KING Scoop, Translucent, Polypropylene, 52 oz. (93110)
- FUNNEL KING Swivel Spout, Chemical Resistant, 3 qt. (32301)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- FUNNEL KING Measuring Container, Removable Spout, 2qt. (94220)
- FUNNEL KING Measuring Container, Removable Spout, 1qt. (94210)
- TABLECRAFT Measuring Spoon, 1/2 tsp., Stainless Steel (721B)
- Funnel King Measuring Utensils