Shop All Oilers and Reservoirs
Funnel King
Measuring Container, Fixed Spout, 500 ML
Mfr # 94120
Zoro # G0630052
original price:
$11.29
5% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 3/8 in
- Width (In.) 3 1/2 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
- Capacity 500 ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 94120
- Zoro # G0630052
- UPC # 010054941204
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 5 3/8 in |
Width (In.) | 3 1/2 in |
Unit Height | 6 in |
Bowl Dia. (In.) | 3 1/2 in |
Mouth Outside Diameter | 4 in |
Outside Diameter | 4 in |
Overall Height | 5 1/2 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 500 ml |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Type | Fixed Spout |
Number of Feeds | 0 |
Spout Type | Lip |
Color | Translucent |
Container Material | Polypropylene |
Includes Graduation Marks | Graduation Marks Included |
Fluid Capacity | 0.5 qt |
Resistance Properties | Chemical Resistant |
Description
Measuring Container, Fixed Spout, Capacity 500 ML, Bowl Dia. 4 In., Heavy Duty Polypropylene, Unit Height 6, Height 6 In., Width 4 In., Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32048 (32048)
- BAILEY Flat Type Idler Pulleys: 1/2 I.D., 4 O.D., 1 Width (133792)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In (94026)
- FUNNEL KING Measuring Container, Fixed Spout, 2 Quart (94140)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- FUNNEL KING Measuring Container, Fixed Spout, 3 Quart (94150)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- FUNNEL KING Measuring Container, Fixed Spout, 5 Quart (94160)
- LUBESITE Drip Oiler, 2-1/4" dia., 8 oz. (D-8)
- Funnel King Oilers and Reservoirs