Shop All Oilers and Reservoirs
Funnel King
Measuring Container, Fixed Spout, 250 ML
Mfr # 94110
Zoro # G3301821
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 3/4 in
- Width (In.) 2 5/8 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
- Capacity 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94110
- Zoro # G3301821
- UPC # 010054941105
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 4 3/4 in |
Width (In.) | 2 5/8 in |
Bowl Dia. (In.) | 2 5/8 in |
Unit Height | 5 in |
Overall Height | 4 3/4 in |
Mouth Outside Diameter | 3 in |
Outside Diameter | 3 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 250 mL |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Number of Feeds | 0 |
Type | Fixed Spout |
Resistance Properties | Chemical Resistant |
Container Material | Polypropylene |
Color | Translucent |
Includes Graduation Marks | Graduation Marks Included |
Fluid Capacity | 0.25 qt |
Spout Type | Lip |
Description
Measuring Container, Fixed Spout, Capacity 250 ML, Bowl Dia. 3 In., Heavy Duty Polypropylene, Unit Height 5, Height 5 In., Width 3 In., Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control Muffler, 3/4" (ASP-6SC)
- MI-T-M Air Filter Assembly (19-0217)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- FUNNEL KING Measuring Container, Fixed Spout, 2 Quart (94140)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In (94026)
- FUNNEL KING Measuring Container, Fixed Spout, 5 Quart (94160)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- WESTWARD Flexible Spout Measure, 2 Quart/1 Liter (2CAP1)
- Funnel King Oilers and Reservoirs