Shop All Oilers and Reservoirs
This Product is Discontinued
Funnel King
Measuring Container, 87 Ounce, Ht 8 In (Discontinued)
Mfr # 94020
Zoro # G0812043
This Product is Discontinued
Key Features
- Height (In.) 8 in
- Width (In.) 6 in
- Spout Length (In.) 4 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94020
- Zoro # G0812043
- UPC # 010054940207
- Country of Origin Canada
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 8 in |
Width (In.) | 6 in |
Spout Length (In.) | 4 in |
Bowl Dia. (In.) | 6 in |
Unit Height | 8 in |
Spout Length | 4 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 87 fl oz |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Includes | 4 in Pour Spout Top |
Number of Feeds | 0 |
Type | Fixed Swivel |
Description
Measuring Container, Fixed Spout, Capacity 87 Ounce, Bowl Dia. 6 In., Heavy Duty Polypropylene, Unit Height 8, Height 8 In., Width 6 In., Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.