Shop All Funnels & Accessories
Funnel King
Measuring Container, 5 qt. Capacity
Mfr # 94496
Zoro # G8094068
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemical Resistant
- Capacity 5 qt
- Width 10 in
- Color Silver
- Function Accurate and Easy Measuring of Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 94496
- Zoro # G8094068
- UPC # 010054944960
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Width | 10 in |
Overall Diameter | 6 in |
Spout Length | 14 in |
Overall Height | 8 in |
Details
Item | Measuring Container |
Type | Chemical Resistant |
Capacity | 5 qt |
Color | Silver |
Function | Accurate and Easy Measuring of Fluids |
Includes | Removable Filter 50 Grit Mesh Screen |
Spout OD | 1/2 in |
Spout Material | Galvanized Steel |
Fluid Capacity | 5 qt |
Spout Type | Flexible |
Container Material | Galvanized Steel |
Description
Measuring Container, Container Material Galvanized Steel, Fluid Capacity 5 qt, Overall Diameter 6 in, Overall Height 8 in, Spout Length 14 in, Spout Type Flexible, Color Silver, Includes Removable Filter 50 Grit Mesh Screen, Number of Handles 1, Spout Material Galvanized Steel, Spout OD 1/2 in, Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- VELVAC Protective Battery Washers-Black (058095)
- CUSHMAN Torsion Spring (840435)
- AGS Brass Hex Nipple, 1-7/16 Length, Male (3/8-18 NPT), 1/card (PTF-66C)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Polyethylene, 3 qt, 21-1/2", 1-7/16", Yellow (94320)
- FUNNEL KING Polyethylene, 1-1/2 qt., 14", 6", 1", Green (32140)
- SWIVEL 85208 White Plastic Funnel (SW564667)
- Funnel King Funnels & Accessories