Shop All Funnels & Accessories
Funnel King
Measuring Container, 2 qt. Capacity
Mfr # 94486
Zoro # G8094040
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemical Resistant
- Capacity 2 qt
- Width 6 1/2 in
- Function Accurate and Easy Measuring of Fluids
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94486
- Zoro # G8094040
- UPC # 010054944861
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Width | 6 1/2 in |
Overall Height | 9 in |
Spout Length | 7 1/2 in |
Overall Diameter | 6 in |
Details
Item | Measuring Container |
Type | Chemical Resistant |
Capacity | 2 qt |
Function | Accurate and Easy Measuring of Fluids |
Color | Silver |
Container Material | Galvanized Steel |
Spout Type | Flexible |
Spout Material | Galvanized Steel |
Fluid Capacity | 2 qt |
Description
Measuring Container, Container Material Galvanized Steel, Fluid Capacity 2 qt, Overall Diameter 6 in, Overall Height 9 in, Spout Length 7 1/2 in, Spout Type Flexible, Color Silver, Number of Handles 1, Spout Material Galvanized Steel, Width 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK (9090741)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- ZINSSER Roll-A-Tex White Texture Additive 1 lb (22616)
- LANG TOOLS Diesel Adapter - M21 Injector (TU-15-11A)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- FUNNEL KING Funnel, 32 oz., 1/2" dia. Spout (94471)
- FUNNEL KING Pouring Spout, 7/8" dia. (32257-7)
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- FUNNEL KING Polypropylene, 2 oz., 2-5/8", Black, 1/4" (32020)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- ECO FUNNEL 8in with 70mm Cap, For 5 Gal Samson Stacker Carboy, Red Lid (EF-8-SW)
- Funnel King Funnels & Accessories