Shop All Grease Guns
Funnel King
Grease Gun, Bulk, Push, Rigid Pipe, 1, 20 psi
Mfr # 32990
Zoro # G4316085
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Push
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 2 1/2 oz
- Strokes Per Oz. 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 32990
- Zoro # G4316085
- UPC # 010054329903
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 8 in |
Pipe Length | 2 in |
Details
Item | Mini Grease Gun |
Grease Gun Loading Method | Bulk |
Grease Gun Handle Style | Push |
Nozzle Extension Type | Rigid Pipe |
Bulk Capacity | 2 1/2 oz |
Strokes Per Oz. | 1.0 |
Max. Operating Pressure | 20 psi |
Tube Material | Plastic |
Includes | Standard Hydraulic and Flush Style Couplers |
Volume Per Stroke | 2 oz. |
Tether Capable | Tether Capable |
Application | Compact Guns Get Low Vicosity Grease And Oil Into Tight Spaces |
Features | Piston-Style Construction Allows One-Handed Operation, Plastic Barrel, Manual |
Tube Color | Black |
For Use With | Low Vicosity Grease And Oil |
Strokes per Oz. | 1 |
Volume per Stroke | 2 oz |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Mini Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 1, Max. Operating Pressure 20 psi, Bulk Capacity 2 1/2 oz, Pipe Length 2 in, Black, Tube Material Plastic, Tether Style Standard Tool (Accessory Needed for Tethering), 2 oz, Tool Length 8 in, For Use With Low Vicosity Grease And Oil, Application Compact Guns Get Low Vicosity Grease And Oil Into Tight Spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- FUNNEL KING Grease Gun, Bulk, Push, Rigid Pipe, 1, 20 psi (32985)
- ZEELINE Continuous Flow Air Operated Grease Gun (914)
- PROLUBE Dual Pistol / Lever Handle Grease Gun (G77RF-18/N)
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- Funnel King Grease Guns