Shop All Grease Guns
Funnel King
Grease Gun, Bulk, Push, Rigid Pipe, 1, 20 psi
Mfr # 32985
Zoro # G4289966
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Push
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 2 oz
- Strokes Per Oz. 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 32985
- Zoro # G4289966
- UPC # 010054329859
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 6 1/2 in |
Pipe Length | 2 in |
Overall Length | 6 1/2 in |
Rigid Hose Length | 2 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 1, Max. Operating Pressure 20 psi, Cartridge Capacity 2 oz, Bulk Capacity 2 oz, Pipe Length 2 in, Black, Tube Material Plastic, Tether Style Standard Tool (Accessory Needed for Tethering), 2 oz, Tool Length 6 1/2 in, For Use With Low Vicosity Grease And Oil, Application Compact Guns Get Low Vicosity Grease And Oil Into Tight Spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-75-11)
- FUNNEL KING Grease Gun, Bulk, Push, Rigid Pipe, 1, 20 psi (32990)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- LINCOLN LUBRICATION Grease Gun Needle Nose Adapter, 1-1/2" Lo (LING903)
- DEWALT Cordless Grease Gun Kit, 10000psi, 4.0A/hr (DCGG571M1/ DCB240)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- Funnel King Grease Guns