Shop All Fuse Accessories
Funnel King
Fuse Holder-Universal in-Line-Fits 12-18
Mfr # 94474
Zoro # G906621306
Sold in multiples of 6 for $136.14
$136.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Mounting Style In-Line
- Wire Range 18 AWG to 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 94474
- Zoro # G906621306
- UPC # 010054944748
- Country of Origin United States
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Fuse Holder |
Mounting Style | In-Line |
Wire Range | 18 AWG to 12 AWG |
Description
Fuse Holder-Universal in-Line-Fits 12-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- Funnel King Fuse Accessories