Shop All Funnels & Accessories
Funnel King
Funnel, 32 oz., 3/4" dia. Spout
Mfr # 32135
Zoro # G8093955
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 32 oz
- Height 14 1/4 in
- Length 6 in
- Spout Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Funnel King
- MFR # 32135
- Zoro # G8093955
- UPC # 010054321358
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 14 1/4 in |
Length | 6 in |
Spout Outside Dia. | 3/4 in |
Stem Length | 7 1/4 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Overall Height | 14 1/4 in |
Spout Length | 9 in |
Spout Outside Diameter | 3/4 in |
Details
Item | Spout Funnel |
Material | Polyethylene |
Total Capacity | 32 oz |
Function | Fluid Control |
Color | Yellow |
Spout | Yes |
Flow Capacity | 48 oz |
Cover | Yes |
Application | Fluid Control |
Fits | Universal |
Mouth Shape | Round |
Fluid Capacity | 48 fl oz |
Description
Spout Funnel, Material Polyethylene, Fluid Capacity 48 fl oz, Overall Diameter 4 in, Overall Height 14 1/4 in, Spout Outside Diameter 3/4 in, Spout Length 9 in, Color Yellow, Spout Yes, Cover Yes, Flow Capacity 48 oz, Mouth Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- MIDWEST CAN Fuel Cap, Vented, Locking, Threaded (4240)
- POWERBUILT 7/8-in. L-TYPE LUG WRENCH - 18-in. (641536)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC11000)
- FUNNEL KING Thermoplastic Elastomer, 5", 5-1/2", 1/2" (32197)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94494)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Oil Bottle Draining System, Black, 5 qt. (32947)
- FUNNEL KING Polypropylene, 1", 11-3/4", Black, NA (32940)
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- Funnel King Funnels & Accessories