Shop All Funnels & Accessories
Funnel King
Funnel, 32 oz., 1" dia. Spout
Mfr # 94460
Zoro # G8093961
original price:
$14.59
36% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 qt
- Height 7 3/8 in
- Length 6 1/2 in
- Spout Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94460
- Zoro # G8093961
- UPC # 010054944601
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 7 3/8 in |
Length | 6 1/2 in |
Spout Outside Dia. | 9/16 in |
Diameter | 6 3/8 in |
Stem Length | 14 in |
Spout Inside Diameter | 7/16 in |
Overall Height | 7 3/8 in |
Mouth Outside Diameter | 6 3/8 in |
Overall Diameter | 6 3/8 in |
Spout Outside Diameter | 9/16 in |
Spout Length | 14 in |
Description
Flex Spout Funnel with Screen, Material Steel, Fluid Capacity 32 fl oz, Overall Diameter 6 3/8 in, Overall Height 7 3/8 in, Spout Outside Diameter 9/16 in, Spout Length 14 in, Color Silver, Spout 14 in, Cover No, Flow Capacity 32 oz, Includes 50 Grit Mesh Removable Brass Strainer Screen, Flex Spout, Mouth Outside Diameter 6 3/8 in, Mouth Shape Round, Spout Inside Diameter 7/16 in, Spout Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7277)
- TAYLOR MADE Super Gard6.5" x 22" Inflatable Vinyl Fender - Blue (951622)
- WIX FILTERS Air Filter, 49490 (49490)
- ITP TIRES ITP Mud Lite 25x10-12 (IT56A321)
- FUNNEL KING Polypropylene, 12 oz., 6", 11", 13/16" (32855)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94464)
- FUNNEL KING Polyethylene, 3 qt., 9-3/16", 7-1/2", 2-1/4" (32400)
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" (32900)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94494)
- FUNNEL KING Polyethylene, 3/8", 15-3/8", 1", Clear (32177-7)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- Funnel King Funnels & Accessories