Shop All Drain & Drip Pans
Funnel King
Drain Pan, Steel, 17-1/4" L x 17-1/4" W
Mfr # 94480
Zoro # G8094129
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 3 1/4
- Construction Steel
- Dia. 17 1/4 in
- Length 17 1/4 in
- Width 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 94480
- Zoro # G8094129
- UPC # 010054944809
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 17 1/4 in |
Length | 17 1/4 in |
Width | 17 1/4 in |
Height (In.) | 3 3/4 in |
Overall Diameter | 17 1/4 in |
Overall Height | 3 3/4 in |
Overall Width | 17 1/4 in |
Overall Length | 17 1/4 in |
Details
Item | Drain Pan |
Capacity (Gal.) | 3 1/4 |
Construction | Steel |
Features | Chemical Resistant, Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums |
Color | Silver |
Capacity | 3.25 gal |
Finish | Galvanized |
Material | Steel |
Pan Type | Drain Pan |
Description
Drain Pan, Pan Type Drain Pan, Material Steel, Capacity 3.25 gal, Overall Diameter 17 1/4 in, Overall Height 3 3/4 in, Overall Length 17 1/4 in, Overall Width 17 1/4 in, Color Silver, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- A & I PRODUCTS Flat Hydraulic Coupler Socket, Female, 1/2" NPT 6" x4" x1" (A-FF-501-8FP-P)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- FUNNEL KING Drain Pan, Steel, 25-51/64" L x 17-45/64"W (94482)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- FUNNEL KING Drain Pan, Steel, 12-39/64" L x 11-27/64"W (94490)
- FUNNEL KING Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black (32953)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- HOPKINS Oil Drip Tray, 25 x 36 in (11430)
- KEN-TOOL Drain Pan, 31/32 gal. Capacity, Plastic (30600)
- Funnel King Drain & Drip Pans