Shop All Automotive Battery Terminal Components & Parts
Funnel King
Battery Filler with Nozzle, Black, 1", 2 qt
Mfr # 20420
Zoro # G2541341
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Shuts Off Automatically
- Application Shuts Off Automatically to Prevent Overfilling
- Valve Type Double Action
- Spout Flex Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funnel King
- MFR # 20420
- Zoro # G2541341
- UPC # 010054204200
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Spout Flex Size | 3 in |
Length | 8 1/2 in |
Width | 4 3/4 in |
Height | 8 1/2 in |
Size | 1 in |
Details
Item | Battery Filler with Shutoff Nozzle |
Color | Blue |
Characteristics | Shuts Off Automatically |
Application | Shuts Off Automatically to Prevent Overfilling |
Valve Type | Double Action |
Capacity | 2 qt. |
Features | Double Action Valve with Shut-Off Nozzle Stops the Flow to Prevent Overfilling; Heavy Injected Molded Body |
Type | Battery Filler |
For Vehicle Tool Category | Battery |
Material | Polyethylene |
Tool Type | Battery Filler |
Number of Pieces | 1 |
Description
Battery Filler with Shutoff Nozzle, Application Battery Maintenance, Tool Type Battery Filler, Material Polyethylene, Capacity 64 fl oz, Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- PHILLIPS Gladhand, Emergency, Air Brake, Straight Mount, Red, 1/2 Female Pipe Thread (12-008)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- FUNNEL KING Styrene Rubber/Polypropylene, 6 oz., 2" (20410)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- QUICKCABLE Bent Lug, 1 Ga, 3/8", 90 Degree, PK5 (6401-005FL)
- QUICKCABLE Harness, 3-Battery, 14-3/4" (7704-001)
- POWER HOUSE Battery Terminals - Top-Mount Gold Plated Brass (PO2620820)
- QUICKCABLE Bent Lug, 3/0, 3/8", 90 deg., PK5 (6430-005FL)
- Funnel King Automotive Battery Terminal Components & Parts