Shop All Pump Parts
Funke Filters
Filter Disc 2 Air Blow Hydrophobic 200/PK
Mfr # ABD-2
Zoro # G510107777
product price: $268.99
/pk 200, $1.34/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- For Use With Filters
- Microns 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Funke Filters
- MFR # ABD-2
- Zoro # G510107777
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 2" |
Details
For Use With | Filters |
Microns | 1 |
Description
Filter Disc 2 Air Blow Hydrophobic 200/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Outlet Flange Kit 1 In (KIT700OT1)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2824055015)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/12HP (174031MF-043)
- DAYTON Screw, PK6 (PPUL2901G)
- DIVERSIFIED Pump Duplexor (ARB-120-AEA)
- YAMADA KIT FOR NDP-50 BAN, BFN, & BSN, (2) 771702 Diaphragm 50N, (4) 770630 Ball 50N, (4) 640069 O'Ring, (K50-MN)
- ARO Outlet Manifold, 2 In NPTF Aluminum (94326-1)
- UDP HOSE DISCHARGE PVC2""X50' (HA3853003)
- DAYTON Cover O-Ring (PP21101525001G)
- DAYTON Shim .035 In, PK2 (PP60359G)
- ZOELLER AGM Battery, For Use With 2RXT7 (10-2362)
- Funke Filters Pump Parts