Shop All General Purpose Relays
Functional Devices
UL924 Enclosed Relay ESR+Auxillary Contacts 5 Amp SPST 120-277 Vac with 0-10 Vdc Dimmer Override
Mfr # ESRLBCND
Zoro # G812028183
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 5.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # ESRLBCND
- Zoro # G812028183
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 1" |
Length | 5.63" |
Details
Item - Relay | Enclosed Relay |
Description
UL924 Enclosed Relay ESR+Auxillary Contacts 5 Amp SPST 120-277 Vac with 0-10 Vdc Dimmer Override No delay
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- MARS Potential Relay, Pump, 244/270V (19551)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- Functional Devices General Purpose Relays