Shop All Transformers
Functional Devices
Transformer, 75 VA, 24V, 600V
Mfr # TR75VA145
Zoro # G511994369
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # TR75VA145
- Zoro # G511994369
- Country of Origin Viet Nam
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Color | Metallic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T958)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (3T2F)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181049)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240/480V AC (TB100N014F2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (TP530193S)
- Functional Devices Transformers