Shop All Transformers
Functional Devices
Transformer, 75 VA, 24V, 380/440V
Mfr # TR75VA144
Zoro # G611994382
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/440V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # TR75VA144
- Zoro # G611994382
- Country of Origin Viet Nam
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 380/440V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Color | Metallic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T1500D20)
- SQUARE D Low Voltage Distribution Transformer, 30 kVA, 150°C, 120/208V AC, 480V (EXN30T3H)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3045K0074B)
- Functional Devices Power Distribution