Shop All Transformers
Functional Devices
Transformer, 75 VA, 24V, 230/400V
Mfr # TR75VA143
Zoro # G311994378
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/400V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # TR75VA143
- Zoro # G311994378
- Country of Origin Viet Nam
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 230/400V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Color | Metallic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T60C3)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240/480V AC (TB750N008F4)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 240/480V AC (31EH44)
- ACME ELECTRIC Toroidal Transformer, 30 kVA, NEMA 3R, 115°C, 208V, 240V (A3030K0310B)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/240/480V AC (31EJ54)
- Functional Devices Transformers