Shop All Transformers
Functional Devices
Transformer, 50 VA, 120V, 208/240/277/480V
Mfr # LT50-120
Zoro # G911994365
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/277/480V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot & Dual Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # LT50-120
- Zoro # G911994365
- Country of Origin Viet Nam
- Category Transformers
Dimensions
Height | 3 in |
Width | 2.51 in |
Depth | 3.44 in |
Details
Item | Transformer |
Input Voltage - Transformer | 208/240/277/480V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot & Dual Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (GAB2-1/2)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series (SSP1A150M7T)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (MT0100B)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- RESIDEO 50VA 277V Foot Mount with plastic end caps (AT150B1252)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120/240V AC (CE250N002)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (3S40F)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- Functional Devices Transformers