Shop All Transformers
Functional Devices
Transformer, 20 VA, 24V, 120/208/240/277V
Mfr # LT20-24
Zoro # G711994381
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240/277V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 20 VA
- Mounting - Transformer Foot & Dual Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # LT20-24
- Zoro # G711994381
- Country of Origin Viet Nam
- Category Transformers
Dimensions
Height | 2.625 in |
Width | 1.89 in |
Depth | 2.31 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120/208/240/277V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 20 VA |
Mounting - Transformer | Foot & Dual Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Tone and Probe Kit (CTX30)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- SIEMENS Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (MT0075C)
- SQUARE D Control Transformer, 100 VA, 55°C, 110/115/120V AC, 550V AC, 600V AC, 575V AC (9070TF100D5)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB250N004F4)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (50SV43A)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR100VA008)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V AC, 120/208/240/277/480V AC (APT-100-5DB)
- Functional Devices Transformers