Shop All Transformers
Functional Devices
Transformer, 150 VA, 120V, 208/240/277/480V
Mfr # LT150-120
Zoro # G011994371
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240/277/480V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 150 VA
- Mounting - Transformer Foot & Dual Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # LT150-120
- Zoro # G011994371
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.16 in |
Width | 3.78 in |
Depth | 4.28 in |
Details
Item | Transformer |
Input Voltage - Transformer | 208/240/277/480V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 150 VA |
Mounting - Transformer | Foot & Dual Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Color | Gray |
Description
Transformer 150VA 480/277/240/208-120V, 2 hub, UL Listed US/Can, Circuit BreakerTR150VA008 if we need to convert.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- SIEMENS Control Transformer, 1 kVA, 120°C, 120V AC, 240/480V AC (MT1000A)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- TED THE ENERGY DETECTIVE Ted Rogowski Coil, 2000A (RC2001)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120/240V AC (TB250N001F2)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 24/48V AC, 240/480V AC (250SV82B)
- Functional Devices Power Distribution