Shop All Transformers
Functional Devices
Transformer, 100 VA, 24V, 120V AC
Mfr # TR100VA001-28
Zoro # G811994366
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V
- VA Rating - Transformer 100 VA
- Mounting - Transformer Foot & Single Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # TR100VA001-28
- Zoro # G811994366
- Country of Origin Viet Nam
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 100 VA |
Mounting - Transformer | Foot & Single Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Color | Metallic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF50D1)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- ACME ELECTRIC Drive Isolation Transformer, 20 kVA, NEMA 3R, 115°C, 266/460V AC, 460V AC (DTGB0202S)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (1S43F)
- Functional Devices Transformers