Shop All Transformers
Functional Devices
Transformer, 100 VA, 120V, 277V
Mfr # LTA100
Zoro # G711994374
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 100 VA
- Mounting - Transformer Foot & Dual Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # LTA100
- Zoro # G711994374
- Country of Origin Viet Nam
- Category Transformers
Dimensions
Height | 1 1/2 in |
Width | 1.6 in |
Depth | 6.76 in |
Details
Item | Transformer |
Input Voltage - Transformer | 277V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 100 VA |
Mounting - Transformer | Foot & Dual Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120/240V, 550/575/600V (9070T200D37)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T150D32)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ49)
- BLOCK 1Ph 550/575/600V-Ac 380V-Ac Voltage Transformer (CEST 63 VA 615788)
- NUTONE C907 16V 30VA Transformer (NUC907)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T350D23)
- Functional Devices Transformers