Shop All Inductors, Chokes & Coils
Functional Devices
Rogowski Flexible Coil in.Rope in. Integrator DIN Module, Single Phase, 70mV, 333mV output
Mfr # MOD1-07-33MV
Zoro # G012028198
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.54"
- Color Black
- Width 1.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # MOD1-07-33MV
- Zoro # G012028198
- Country of Origin China
- Category Inductors, Chokes & Coils
Dimensions
Length | 3.54" |
Width | 1.11" |
Details
Color | Black |
Description
Rogowski Flexible Coil in.Rope in. Integrator DIN Module, Single Phase, 70mV, 333mV outputWattcoreWCV1-070MV-MV333
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoulder Strap for M18 CARRY-ON 3600W/1800W Power Supply (49-16-2845)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- ZEUS BATTERY PRODUCTS 1/2AA 3.6V 1.2Ah LISOCL2 (ZEUS ER14250)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- BANJO Manifold Inductor System, 2" Port, 225 psi (MIS220)
- Functional Devices Inductors, Chokes & Coils