Shop All Inductors, Chokes & Coils
Functional Devices
Rogowski Flexible Coil in.Rope in. Integrator DIN Module, 2 Phase, 70mV, 333mV output
Mfr # MOD2-07-33MV
Zoro # G412028200
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.11"
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # MOD2-07-33MV
- Zoro # G412028200
- Country of Origin China
- Category Inductors, Chokes & Coils
Dimensions
Width | 1.11" |
Length | 3.54" |
Details
Color | Black |
Description
Rogowski Flexible Coil in.Rope in. Integrator DIN Module, 2 Phase, 70mV, 333mV outputWattcoreWCV2-070MV-MV333
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- ILC Replacement for Anritsu 633-27 Battery (633-27 BATTERY ANRITSU)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- BANJO Manifold Inductor System, 2" Port, 225 psi (MIS220)
- Functional Devices Inductors, Chokes & Coils