Shop All Current Transformers
Functional Devices
Rogowski Flexible Coil in.Rope in. Current Transformer, 8000Amp, 70mV output
Mfr # ROPE36-080A-07MV
Zoro # G211994379
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 36"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # ROPE36-080A-07MV
- Zoro # G211994379
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 36" |
Details
Item - Transformer | Rogowski Flexible Coil - Current Transformer |
Color | Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- Functional Devices Current Transformers