Shop All Current Transformers
Functional Devices
Rogowski Flexible Coil in.Rope in. Current Transformer, 6000Amp, 70mV output
Mfr # ROPE24-060A-07MV
Zoro # G711994367
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # ROPE24-060A-07MV
- Zoro # G711994367
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 24" |
Details
Item - Transformer | Rogowski Flexible Coil - Current Transformer |
Color | Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- LENNOX Transformer, 120V - 24V 30Va, Quikconnect (78H55)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- Functional Devices Current Transformers