Shop All Current Transformers
Functional Devices
Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output
Mfr # ROPE16-040A-07MV
Zoro # G311994385
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # ROPE16-040A-07MV
- Zoro # G311994385
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 16" |
Details
Item - Transformer | Rogowski Flexible Coil - Current Transformer |
Color | Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow (HBL53CM61)
- LENNOX Transformer (10H20)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SUPCO Universal Transformer (T45)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- AAON TRANS 250VA208460V24V (R30391)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- Functional Devices Current Transformers