Shop All Current Transformers
Functional Devices
Rogowski Flexible Coil in.Rope in. Current Transformer, 10000Amp, 70mV output
Mfr # ROPE48-100A-07MV
Zoro # G111994387
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # ROPE48-100A-07MV
- Zoro # G111994387
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 48" |
Details
Item - Transformer | Rogowski Flexible Coil - Current Transformer |
Color | Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- Functional Devices Current Transformers