Shop All General Purpose Relays
Functional Devices
RIBU1C Multi-pack 25 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac
Mfr # RIBU1C-25PACK
Zoro # G212028134
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7"
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBU1C-25PACK
- Zoro # G212028134
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Length | 1.7" |
Width | 1.5" |
Details
Item - Relay | Relay |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CS)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Functional Devices Electrical Relays