Shop All General Purpose Relays
Functional Devices
RIBU1C Multi-pack 10 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac
Mfr # RIBU1C-10PACK
Zoro # G712028160
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBU1C-10PACK
- Zoro # G712028160
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 1.5" |
Length | 1.7" |
Details
Item - Relay | Relay |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 12C 8#20, 4#16 SKT RECP (PT02E1412S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- TACO Sr501 Single Zone Switching (SR501)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- DURAKOOL 115VAc Other Relay (BB-7018)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Functional Devices Electrical Relays