Shop All Current Sensing Relays
Functional Devices-Rib
Xktf Solid Core, Fixed
Mfr # RIBXKTF
Zoro # G7001968
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid Core
- Max Sense Voltage 600 Vac
- Sensor Contact Type Solid State Switch SPST
- Series RIBXK Series
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXKTF
- Zoro # G7001968
- Country of Origin United States
- Category Current Sensing Relays
Details
Type | Solid Core |
Item | Current Switch |
Max Sense Voltage | 600 Vac |
Sensor Contact Type | Solid State Switch SPST |
Series | RIBXK Series |
Operating Temperature | -30 to 140° F |
Sensor Contact Termination | Terminal Strip, Accepts #14-22 AWG Wire |
Sensing Range | .25-150 Amp |
Humidity Range | 5 to 95% (noncondensing) |
Maximum Switching Current | .4 Amps Max |
Switching Voltage Range | 30 Vac/dc |
Threshold | Fixed, .25 Amp |
Approvals | UL Listed, C-UL, CE, RoH, UL916, S (All models), UL864 |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
Sensor Contact Output | Current below threshold: Open ; Current above threshold: Closed |
Description
Xktf Solid Core, Fixed Current Switch, 0.25-150 Amp, Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Sensor, .75-150 A (RIBXGA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- Functional Devices-Rib Current Sensing Relays