Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Wireless Relay/Transmitter, SPDT, 24VAC/DC
Mfr # RIBW24B-EN3
Zoro # G1600999
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 20A @ 277V, 5A @ 480V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 1.9 W, 3.3 VA
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBW24B-EN3
- Zoro # G1600999
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 2.3" |
Depth | 1.8" |
Width | 3.2" |
Body Height - Relay | 2.3 in |
Body Width - Relay | 3.2 in |
Body Depth - Relay | 1.8 in |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Nipple Size | 0.50 in NPT |
Body Height | 2.3 in |
Body Depth | 1.8 in |
Body Width | 3.2 in |
Overall Depth | 1.8 in |
Description
Wireless Relay and Transmitter, Coil Voltage 24V AC/DC, Communication Method Wireless 902 MHz, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 2.3 in, Body Width 3.2 in, Contact Material Silver Alloy, Contact Rating (AC) 10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V, Features Dry Contact Input, Wireless Communication, For Use With Enocean 902 MHz Switches/Transmitters, Frequency 60 Hz, Horsepower @ 120V AC 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 0.16-0.25A Class 10 (MMS-32H-0.25A)
- RACO Compression Coupling, 1" Conduit (2924)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLLS060)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-4)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- Functional Devices-Rib Electrical Relays