Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Wireless Relay/Transmitter, SPDT, 120VAC
Mfr # RIBW01B-EN3
Zoro # G1601026
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 20A @ 277V, 5A @ 480V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 8.8 VA
- Contact Amp Rating (Inductive) 770 VA Pilot Duty @ 120VAC, 1110 VA Pilot Duty @ 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBW01B-EN3
- Zoro # G1601026
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Depth - Relay | 1.8 in |
Width | 3.2" |
Depth | 1.8" |
Body Width - Relay | 3.2 in |
Height | 2.3" |
Body Height - Relay | 2.3 in |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Nipple Size | 0.50 in NPT |
Body Width | 3.2 in |
Body Height | 2.3 in |
Overall Depth | 1.8 in |
Body Depth | 1.8 in |
Description
Wireless Relay and Transmitter, Coil Voltage 120V AC, Communication Method Wireless 902 MHz, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 2.3 in, Body Width 3.2 in, Contact Material Silver Alloy, Contact Rating (AC) 10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V, Features Dry Contact Input, Wireless Communication, For Use With Enocean 902 MHz Switches/Transmitters, Frequency 60 Hz, Horsepower @ 120V AC 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O, 24-120Vac, w/CT (RIBTWX2401B-BC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB24C-FA-RD)
- Functional Devices-Rib Pre-wired Enclosed Relays